Shop All Gasket Sealants
Momentive
Gasket Sealant, 10.1 oz., Clear, 10.1 oz, Clear, Temp Range -75° to 400° F
Mfr # RTV6708 12C
Zoro # G7189913
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application These Paste-Consistency Silicone Sealants Can be Used in Thickness Up to 6mm For Bonding and Sealing, Joining Metals and Plastics, and Electrical Insulation
- Color Translucent
- Size 10.1 oz.
- Substrates Metals and Plastics, and Electrical Insulation
- Temp. Range -75 to 400 Degrees F
Product Information
- Brand Momentive
- MFR # RTV6708 12C
- Zoro # G7189913
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz. |
Details
Application | These Paste-Consistency Silicone Sealants Can be Used in Thickness Up to 6mm For Bonding and Sealing, Joining Metals and Plastics, and Electrical Insulation |
Color | Translucent |
Substrates | Metals and Plastics, and Electrical Insulation |
Temp. Range | -75 to 400 Degrees F |
Sealant Base | Silicone |
Sealant Container | Cartridge |
Item | Gasket Sealant,10.1 oz.,Clear |
Full Cure | 1 Day |
Standards | UL 94HB |
Number of Components | Single Component |
Specific Gravity | 1.04 |
Functional Cure | Moisture |
Adhesive Grouping | Caulks & Sealants |
Chemical Base | Silicone |
Tensile Strength | 225 psi |
Description
Gasket Sealant,10.1 oz.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (1/2-20-467MP)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2813704)
- SEAL IT SERVICES 1x12' BLK Rescue Tape (RT12012BBL)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- MOMENTIVE Sealant, Silicone, 2.8 oz., Clear, 2.8 oz, Clear, Temp Range -75° to 400° F (RTV108 3TG)
- MOMENTIVE Sealant, Silicone, 10.1 oz., Black, 10.1 oz, Black, Temp Range -75° to 400° F (RTV103 12C)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- PERMATEX Multipurpose RTV Silicone Sealant, 7.5 oz, Clear, Temp Range -75 to 400 Degrees F (85913)
- HYLOMAR Adhesive/Sealant Gasket Sealant, 200 mL, Blue, Temp Range -50 to 250 C (HUBRA01)
- Momentive Gasket Sealants & Makers