Shop All Caulks & Sealants
Momentive
Almond Silicone Seal Caulker, 10.3 oz Bisque/Almond
Mfr # GE1705
Zoro # G310045323
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75 in
- Length 1.75 in
Product Information
- Brand Momentive
- MFR # GE1705
- Zoro # G310045323
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Width | 1.75 in |
Length | 1.75 in |
Details
Item | Silicone Seal |
Color | Almond |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 13 mL Bottle (24213)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- MOMENTIVE White Silicone Seal Caulker, 10.3 oz White (GE1702)
- MOMENTIVE Black Silicone Seal Caulker, 10.3 oz Black (GE1003)
- GORILLA GLUE Sealant, 2.8 oz, Tube, Clear, Silicone Base (108324)
- SIKA Pro Select Gray Polyurethane Construction Caulk Sealant 10.1 oz (515306)
- DAP 98OZ CLR K And B Sealant (7079808648)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- PHENOSEAL Black Vinyl Kitchen and Bath Adhesive Caulk 10 oz (06102)
- Momentive Caulks & Sealants