Shop All Gasket Sealants
This Product is Discontinued
Momentive
Adhesive Sealant, Acetoxy, 10.1 oz., Gray, 10.1 oz., Gray, Temp Range -75 to 400 Degrees F (Discontinued)
Mfr # RTV109 12C
Zoro # G7189922
This Product is Discontinued
Key Features
- Application General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface
- Color Gray
- Size 10.1 oz.
- Temp. Range -75 to 400 Degrees F
Product Information
- Brand Momentive
- MFR # RTV109 12C
- Zoro # G7189922
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 10.1 oz. |
Details
Application | General Purpose Bonding, Sealing, Electrical Insulation, Formed in-Place Gaskets. Can be Applied to Vertical or Overhead Surface |
Color | Gray |
Temp. Range | -75 to 400 Degrees F |
Item | Adhesive Sealant,Acetoxy,10.1 oz.,Gray |
Description
Adhesive Sealant,Acetoxy,10.1 oz.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.