Shop All Pillow Block Bearings
Moline Bearing
Pillow Blck Brg, 1 15/16in Bore, Duct Iron
Mfr # 49322115
Zoro # G1160830
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Ductile Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 3/4 in
Product Information
- Brand Moline Bearing
- MFR # 49322115
- Zoro # G1160830
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension F | 5/8 in |
Dimension G | 1 3/16 in |
Dimension B | 8 7/8 in |
Dimension C | 2 1/2 in |
Dimension J | 5 in |
Overall Height | 5 in |
Dimension H | 1 5/16 in |
Dimension M | 2 1/4 in |
Dimension A | 3 1/2 in |
Overall Width | 3.5 in |
Overall Length | 8.875 in |
Bolt Size | 5/8 in |
Dimension L | 3 1/8 in |
Dimension D | 6 3/4 in |
Bore Diameter | 1 15/16 in |
Base Height | 1.31 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.25 in |
Base Width | 2.5 in |
Mount Hole Size | 1 3/16 in |
Mount Hole Center-to-Center Length | 6.75 in |
Description
Pillow Block Bearing, Base Height 1.31 in, Base Width 2.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,140 Nameplate RPM, 48 Frame (B370-6E)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- FESTO Multiple Distributor QSLV4-1/4-8 (QSLV4-1/4-8)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6313 2Z C3)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19321207)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- MOLINE BEARING Pillow Block Brg, 3 in Bore, Ductile Iron (49342300)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19341300)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- CLESCO 1 3/8 In Bore-Eccentric Type Mounted Ball Bearing - Pillow (PBCM-BE-137)
- Moline Bearing Pillow Block Bearings