Shop All Flange Bearings
Moline Bearing
Flng Brg, Tapered Roller, 1 3/4in Bore
Mfr # 19311112
Zoro # G1160499
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Moline Bearing
- MFR # 19311112
- Zoro # G1160499
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 1/2 in |
Overall Height | 5.625 in |
Dimension L | 3 3/8 in |
Dimension A | 3 1/2 in |
Dimension C | 4 3/8 in |
Dimension D | 4 3/8 in |
Overall Length | 5.625 in |
Overall Width | 3.5 in |
Dimension J | 4 1/2 in |
Dimension F | 1/2 in |
Dimension B | 5 5/8 in |
Dimension H | 1 3/16 in |
Dimension E | 1/8 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mount Hole Size | 1/2 in |
Mount Hole Center-to-Center Length | 4.375 in |
Bore Diameter | 1 3/4 in |
Mounting Bolt Size | 1/2 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.625 in, Overall Length 5.625 in, Overall Width 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU4)
- DAYTON 4/C128 Banded V-Belt, 132-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W462)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 22.225 mm (UCF205-14)
- Moline Bearing Flange Bearings