Shop All Spherical Roller Bearings
Moline Bearing
Flng Brg, Spherical Roller, 3 7/16in Bore
Mfr # 19211307
Zoro # G1156676
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 7/16 in
- Dynamic Load Capacity 56,900 lbf
- Includes Non-Expansion M2000 Spherical Roller Bearing
- Static Load Capacity 76,400 lb
- Temp. Range -40 Degrees to 250 Degrees F
Product Information
- Brand Moline Bearing
- MFR # 19211307
- Zoro # G1156676
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Dimension D | 6 23/32 in |
Dimension N | 2 7/8 in |
Bolt Size | 3/4 in |
Dimension F | 3/4 in |
Overall Height | 8.375 in |
Dimension J | 7 5/8 in |
Dimension B | 8 3/8 in |
Dimension A | 4 11/32 in |
Overall Length | 8.375 in |
Dimension L | 5 1/8 in |
Dimension C | 3 1/4 in |
Dimension E | 9 1/2 in |
Dimension H | 1 1/8 in |
Overall Width | 4 11/32 in |
Bore Diameter | 3 7/16 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Height | 6 23/32 in |
Bolt Circle Diameter | 9.5 in |
Mount Hole Size | 3/4 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 23/32 in, Number of Mount Holes 4, Overall Height 8.375 in, Overall Length 8.375 in, Overall Width 4 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- ARO Valve Asm, M213LM (M213LM)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- BRENNAN INDUSTRIES 16MJ-16MORB Straight Long (3.98 OAL) (6400-L-16-16-O)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19141215)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- MOLINE BEARING Flng Brg, Spherical Roller, 2 7/16in Bore (19211207)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Id, 3.149 Od, 157130 (157130)
- Moline Bearing Roller Bearings