Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 2 7/16in Bore
Mfr # 19331207
Zoro # G1160858
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Moline Bearing
- MFR # 19331207
- Zoro # G1160858
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 7.625 in |
Dimension G | 1 13/16 in |
Dimension B | 7 5/8 in |
Dimension E | 1 5/16 in |
Dimension M | 4 3/5 in |
Dimension P | 1 1/4 in |
Overall Width | 4 in |
Dimension H | 5/8 in |
Dimension F | 1/2 in |
Dimension L | 4 in |
Dimension C | 3 5/16 in |
Overall Length | 7.625 in |
Dimension A | 4 in |
Dimension D | 6 1/2 in |
Mount Hole Center-to-Center Height | 6.5 in |
Mount Hole Size | 1/2 in |
Mount Hole Center-to-Center Length | 6.5 in |
Bolt Circle Diameter | 6.5 in |
Bore Diameter | 2 7/16 in |
Mounting Bolt Size | 1/2 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6.5 in, Number of Mount Holes 4, Overall Height 7.625 in, Overall Length 7.625 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for P80A068 / WIX (B1AS0001267)
- INGERSOLL-RAND UP6 5-15 Compressor Maintenance Kit Ultra Coolant (47721395001)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (31TU30)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- BAILEY HYDRAULICS Bearing 4 Bolt Flange Ucf 207-22: 1 3/8", 7/16" Bolt Size, 151533 (151533)
- Moline Bearing Pillow Block & Flange Bearings