Shop All Flange Bearings
Moline Bearing
Flange Brg, Tapered Roller, 2 3/16in Bore
Mfr # 19311203
Zoro # G1160760
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 2 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Moline Bearing
- MFR # 19311203
- Zoro # G1160760
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Bolt Size | 5/8 in |
Overall Height | 6.25 in |
Dimension C | 3 9/32 in |
Dimension F | 5/8 in |
Dimension B | 6 1/4 in |
Dimension E | 1/8 in |
Dimension H | 1 3/8 in |
Overall Length | 6.25 in |
Dimension L | 3 3/4 in |
Dimension A | 3 3/4 in |
Overall Width | 3.75 in |
Dimension J | 4 7/8 in |
Dimension D | 4 7/8 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 5/8 in |
Mount Hole Center-to-Center Length | 4.875 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Height | 4.875 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.875 in, Number of Mount Holes 4, Overall Height 6.25 in, Overall Length 6.25 in, Overall Width 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tank Conversion Kit (41-907)
- BESTORQ 610J10 Micro V Belt, 61 in Pitch Length, 0.92 in Top Width, 10 Ribs (610J10)
- DAYTON 4L780 V-Belt, 78" Outside Length, 1/2" Top Width, 1 Ribs (4L780)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19311200)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- Moline Bearing Pillow Block & Flange Bearings