Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 3 1/2in Bore
Mfr # 19231308
Zoro # G1156037
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 250 Degrees F
- Bore Dia. 3 1/2 in
- Dynamic Load Capacity 56,900 lbf
- Includes Non-Expansion M2000 Spherical Roller Bearing
- Static Load Capacity 76,400 lb
Product Information
- Brand Moline Bearing
- MFR # 19231308
- Zoro # G1156037
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 3 1/2 in |
Dimension L | 5 1/8 in |
Overall Length | 10.25 in |
Dimension G | 2 1/2 in |
Overall Width | 4.25 in |
Bolt Size | 3/4 in |
Overall Height | 10.25 in |
Dimension B | 10 1/4 in |
Dimension C | 3 1/4 in |
Dimension H | 15/16 in |
Dimension N | 4 1/32 in |
Dimension E | 1 1/4 in |
Dimension A | 4 1/4 in |
Dimension D | 8 5/8 in |
Dimension F | 3/4 in |
Dimension M | 6 3/32 in |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Height | 8.625 in |
Mount Hole Center-to-Center Length | 8.625 in |
Bore Diameter | 3 1/2 in |
Bolt Circle Diameter | 8.625 in |
Mounting Bolt Size | 3/4 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 8.625 in, Number of Mount Holes 4, Overall Height 10.25 in, Overall Length 10.25 in, Overall Width 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19141215)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19111115)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19221115)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19121307)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- Moline Bearing Roller Bearings