Shop All Spherical Roller Bearings
Moline Bearing
Flange Brg, Spherical Roller, 1 1/2in Bore
Mfr # 19231108
Zoro # G1158496
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Static Load Capacity 18,300 lb
- Temp. Range -40 Degrees to 250 Degrees F
- Dynamic Load Capacity 16,600 lbf
- Includes Non-Expansion M2000 Spherical Roller Bearing
Product Information
- Brand Moline Bearing
- MFR # 19231108
- Zoro # G1158496
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Overall Length | 5.25 in |
Dimension B | 5 1/4 in |
Dimension A | 2 13/16 in |
Dimension E | 1 9/32 in |
Dimension L | 2 1/2 in |
Bolt Size | 3/8 in |
Dimension F | 3/8 in |
Overall Width | 2 13/16 in |
Dimension C | 4 3/8 in |
Overall Height | 5.25 in |
Dimension N | 2 3/4 in |
Dimension D | 4 3/8 in |
Dimension H | 1/2 in |
Dimension M | 3 3/32 in |
Dimension G | 1 9/16 in |
Mount Hole Size | 3/8 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Height | 4.375 in |
Bolt Circle Diameter | 4.375 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Lubricant Material Lithium Complex Grease, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.25 in, Overall Length 5.25 in, Overall Width 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORIENTAL MOTOR Head Servo and Planetary Gear Reducer (4GN12.5K)
- ZORO SELECT Knurled Set Screw (10267)
- TRITAN Tapered Roller Bearing, Cone, 2.25-in. Bore Dia., 4.5-in. Outside Dia., 0.864-in. Width (387A)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19131200)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19111200)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19121200)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19141215)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- SKF SKF-22220, Spherical Roller Brgs, 22220 (22220)
- Moline Bearing Spherical Roller Bearings