Shop All Flange Bearings
Moline Bearing
Flange Bearing, Tapered Roller, 3in Bore
Mfr # 19311300
Zoro # G1160648
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Tapered Roller
- Bore Dia. 3 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Moline Bearing
- MFR # 19311300
- Zoro # G1160648
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 3 in |
Bolt Size | 3/4 in |
Overall Height | 7.75 in |
Dimension D | 6 in |
Dimension B | 7 3/4 in |
Dimension F | 3/4 in |
Dimension E | 3/16 in |
Dimension A | 4 1/2 in |
Dimension H | 1 5/8 in |
Dimension L | 4 11/16 in |
Dimension J | 6 1/2 in |
Overall Width | 4.5 in |
Dimension C | 3 15/16 in |
Overall Length | 7.75 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Height | 6 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 3 in |
Mount Hole Center-to-Center Length | 6 in |
Description
Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Lubricant Material Lithium Complex Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 in, Number of Mount Holes 4, Overall Height 7.75 in, Overall Length 7.75 in, Overall Width 4.5 in, Rolling Element Rows 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynalocke, Sanding Head Assembly, 61320 (61320)
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 (4170070)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- CONTROL DEVICES Unloader, Load Genie, Poppet: Brass (PA12-1A)
- MOLINE BEARING 2-3/16 ME2000 4-BOLT FLANGE NON-EXP (29211203)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 7/16in Bore (19331207)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 3/16in Bore (19311203)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- Moline Bearing Pillow Block & Flange Bearings