Shop All Connector Parts
Molex
Surface mounting housing with cover
Mfr # 936013004
Zoro # G800442762
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cover Die-cast Aluminum
- Housing Coating Polyester Powder
- Thread Size M40
- Thread Type (M) Metric
- Cover Color Grey RAL 7037
Product Information
- Brand Molex
- MFR # 936013004
- Zoro # G800442762
- Country of Origin China
- Category Connector Parts
Dimensions
Thread Size | M40 |
Component Size | 16B «77X27» |
Details
Material - Cover | Die-cast Aluminum |
Housing Coating | Polyester Powder |
Thread Type | (M) Metric |
Cover Color | Grey RAL 7037 |
Material - Gasket | NBR |
UL | E249674 |
Cover Coating | Polyester Powder |
CSA | 256883 |
Lock to Mating Part | Yes |
Material - Housing | Die-cast Aluminum |
Number of Levers | 1 |
Material - Lever | Galvanized Steel |
Voltage - Maximum | 500V |
Housing Color | Grey RAL 7037 |
Mounting Style | Surface Mount |
Component Type | Single Lever SMT Housing |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Type | STD |
IP Rating | IP66 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 200A, 700V AC, Non-Indicating (L70QS200.V)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161606C)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- ANDERSON POWER PRODUCTS Grom, Jacket Wire, Pow, Signal (J410320)
- LOVEJOY Element Coupling Parts And Accessory (68514428213)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- AMPHENOL U1082581228S (972228S)
- ITT CANNON APD PLUG SKT 4 GREY (1215830001)
- GILMOUR Dble Male Connectr 3/4" (877054-1002)
- ITT CANNON Connector (MS3102E22-14PW)
- Molex Connector Parts