Shop All Connector Parts
Molex
Surface mounting housing
Mfr # 936012949
Zoro # G800442755
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Voltage - Maximum 500V
- Material - Gasket NBR
- UL E249674
- Thread Type (Pg)
Product Information
- Brand Molex
- MFR # 936012949
- Zoro # G800442755
- Country of Origin Italy
- Category Connector Parts
Dimensions
Thread Size | Pg29 |
Component Size | 16B «77X27» |
Details
Mounting Style | Surface Mount |
Voltage - Maximum | 500V |
Material - Gasket | NBR |
UL | E249674 |
Thread Type | (Pg) |
Material - Lever | Galvanized Steel |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Material - Housing | Die-cast Aluminum |
CSA | 256883 |
Housing Color | Grey RAL 7037 |
Number of Levers | 1 |
Type | STD |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
IP Rating | IP66 |
Series | 93601 |
Product Name | GWconnect |
Component Type | Single Lever SMT Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 8 oz, 401' Length, 0.0221" Diameter, Red (24SNSP.5)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- PYROMATION Shelby Jones 9In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T3600-2)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au. 7.7 (PM16P2024S30)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- Molex Connector Parts