Shop All Connector Parts
Molex
Surface mounting housing
Mfr # 936011981
Zoro # G900442716
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Material - Gasket NBR
- CSA 256883
- Housing Color Grey RAL 7037
- Thread Size M32
Product Information
- Brand Molex
- MFR # 936011981
- Zoro # G900442716
- Country of Origin China
- Category Connector Parts
Dimensions
Thread Size | M32 |
Details
Lock to Mating Part | Yes |
Material - Gasket | NBR |
CSA | 256883 |
Housing Color | Grey RAL 7037 |
Voltage - Maximum | 500V |
Housing Coating | Polyester Powder |
Mounting Style | Surface Mount |
Material - Lever | Galvanized Steel |
UL | E249674 |
Number of Levers | 2 |
Material - Housing | Die-cast Aluminum |
Thread Type | (M) Metric |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 400A, 250V AC, Non-Indicating (NON-400)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240A)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52A2)
- ANDERSON POWER PRODUCTS PP15 #16-20 LOOSE CNT (269G2LPBK)
- BRASS CRAFT SERVICE PARTS 3/4X1/2X48Gas Connector (CSSC14-48 P)
- LOVEJOY Element Coupling Parts And Accessory (68514428213)
- CINCH ModICE LARGE ENCL W/O HS (5810160033)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- Molex Connector Parts