Shop All Connector Parts
Molex
R.A. HSG w/LEVER w/PG21 CABLE GLAND
Mfr # 936014687
Zoro # G700442619
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Pg21
- Gland Color Black RAL 9005
- Voltage - Maximum 500V
- UL E249674
- Number of Levers 1
Product Information
- Brand Molex
- MFR # 936014687
- Zoro # G700442619
- Country of Origin China
- Category Connector Parts
Dimensions
Thread Size | Pg21 |
Cable Diameter | 11.00-18.00mm |
Component Size | «32X13» |
Details
Gland Color | Black RAL 9005 |
Voltage - Maximum | 500V |
UL | E249674 |
Number of Levers | 1 |
Thread Type | (Pg) |
Flammability | UL 94V-0 |
Material - Lever | Polyamide |
Housing Color | Black RAL 9005 |
Material - Cable Gland | Polyamide |
Material - Housing | Polyamide |
CSA | 256883 |
Entry Location | Side |
Mounting Style | Bulkhead |
Lock to Mating Part | Yes |
Type | STD |
Product Name | GWconnect |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever Bulkhead Housing |
IP Rating | IP66, IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- CROUSE HINDS ARK-TROL CORD CONNECTOR (RPE333 163 S17N)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- ARROW HART LOCKING CONNECTOR (7314C)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- SURE SEAL CONNECTIONS SS WIRE HOLE FILLER (225-0093-000)
- Molex Connector Parts