Shop All Connector Parts
Molex
Qsfp 1X4 For Lps W/ 0.103 Gasket
Mfr # 747690212
Zoro # G505995587
product price: $27.99
/ea
Sold in multiples of 5 for $139.95
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Module-to-Board
- Orientation Horizontal
- Component Type Cage Assembly
- Material - Metal Copper Alloy
- EMI Panel / Bezel Mount Elastomer Gasket
Product Information
- Brand Molex
- MFR # 747690212
- Zoro # G505995587
- UPC # 883906401405
- Country of Origin Philippines
- Category Connector Parts
Details
Application | Module-to-Board |
Orientation | Horizontal |
Component Type | Cage Assembly |
Material - Metal | Copper Alloy |
EMI Panel / Bezel Mount | Elastomer Gasket |
Thermal Solutions | Open Top |
Series | 74769 |
Product Name | QSFP Plus, QSFP+ |
Termination Interface: Style | Through Hole - Compliant Pin |
Port Configuration | 1x4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 1 (DH363FGK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYF-50)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- Molex Connector Parts