Shop All Connector Parts
Molex
PROTECT.COVER 2 P.
Mfr # 936010927
Zoro # G700442688
product price: $22.75
/ea
Sold in multiples of 4 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Material - Peg Stainless Steel
- Cover Coating Polyester Powder
- CSA 256883
- Number of Pegs 2
Product Information
- Brand Molex
- MFR # 936010927
- Zoro # G700442688
- Country of Origin Italy
- Category Connector Parts
Dimensions
Component Size | 6B «44x27» |
Details
Series | 93601 |
Material - Peg | Stainless Steel |
Cover Coating | Polyester Powder |
CSA | 256883 |
Number of Pegs | 2 |
Lock to Mating Part | Yes |
Cover Color | Grey RAL 7037 |
Material - Cover | Die-cast Aluminum |
Voltage - Maximum | 500V |
UL | E249674 |
Type | STD |
Component Type | Cover |
IP Rating | IP66 |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO 20 AWG BARE COPPER RG59, 95% COPPER-CLAD ALUMINUM (RN-7000508)
- LINEMASTER Switch, Foot, Guard (522-B12)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 30 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z81017)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JJS-200)
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- ANDERSON POWER PRODUCTS Plastite, Stainless, Pan Head (H1120P62)
- JANDORF BUSHNG AF1-3/32X13/16NYL (61401)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- ITT CANNON KJA/KJB7-13W NUT JAM (2171612001)
- Molex Connector Parts