Shop All Connector Parts
Molex
Polyamide Cable Gland
Mfr # 936000398
Zoro # G2092042
product price: $1.59
/ea
Sold in multiples of 53 for $84.27
$84.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Nut Polyamide
- Thread Type (Pg)
- Flammability UL 94V-2
- Panel Mount Yes
- Material - Gasket NBR
Product Information
- Brand Molex
- MFR # 936000398
- Zoro # G2092042
- Country of Origin Italy
- Category Connector Parts
Dimensions
Cable Diameter | 5.00-10.00mm |
Panel Cutout Diameter | 18.80mm |
Thread Size | Pg11 |
Details
Material - Nut | Polyamide |
Thread Type | (Pg) |
Flammability | UL 94V-2 |
Panel Mount | Yes |
Material - Gasket | NBR |
Material - Cable Gland | Polyamide |
Gland Color | Black RAL 9005 |
Temperature Range - Operating | -40° to +100°C |
Waterproof / Dustproof Type | IP68 |
Waterproof / Dustproof | Yes |
Cable Gland Type | IP68 with Gasket |
Product Name | GWconnect |
Standard | DIN 40430, EN 60529 |
Series | 93600 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- POMONA ELECTRONICS Connector Test Adapter, Black, 20 Socket (3560-0)
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- BALLUFF 8Pin Female Angled Cordset Cable (BCC06K5 BCC M428-0000-1A-044-PX0825-050)
- GARDNER BENDER Three Port LeverGard Lever Wire Con, PK 5 (19-PCL3)
- Molex Connector Parts