Shop All Connector Parts
Molex
Polyamide Cable Gland
Mfr # 936000392
Zoro # G2090423
product price: $1.29
/ea
Sold in multiples of 65 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 4.00-8.00mm
- Panel Cutout Diameter 15.40mm
- Material - Nut Polyamide
- Thread Type (Pg)
- Panel Mount Yes
Product Information
- Brand Molex
- MFR # 936000392
- Zoro # G2090423
- Country of Origin Italy
- Category Connector Parts
Dimensions
Cable Diameter | 4.00-8.00mm |
Panel Cutout Diameter | 15.40mm |
Thread Size | Pg9 |
Details
Material - Nut | Polyamide |
Thread Type | (Pg) |
Panel Mount | Yes |
Temperature Range - Operating | -40° to +100°C |
Flammability | UL 94V-2 |
Waterproof / Dustproof Type | IP68 |
Material - Gasket | NBR |
Gland Color | Black RAL 9005 |
Material - Cable Gland | Polyamide |
Waterproof / Dustproof | Yes |
Series | 93600 |
Product Name | GWconnect |
Standard | DIN 40430, EN 60529 |
Cable Gland Type | IP68 with Gasket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-4A17D8)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN BULK (113919P1)
- EASYLIFE TECH 20 Amp 125V Grnd Repl Connector HD w/Rigid Grip UL Listed, PK 120 (0-2120-CT)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- Molex Connector Parts