Shop All High Temperature Lead Wire
Molex
Mlx 300Mm 18Awg Pre-Crimped Lead
Mfr # 797582032
Zoro # G705922642
product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Standards UL 1061
- Wire Gauge 18 AWG
- Conductor Material Brass
- Spool Length 300 mm
Product Information
- Brand Molex
- MFR # 797582032
- Zoro # G705922642
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UPS Bypass Panel, Out: 120V AC , In:120V AC (PSH600-UPS-BC)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SC-40)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SF00)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- Molex High Temperature Lead Wire