Shop All Connector Parts
Molex
METAL CABLE GLAND PG42
Mfr # 936000065
Zoro # G900442808
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof / Dustproof Type IP68
- Temperature Range - Operating -40° to +125°C
- Material - Plating Nickel
- Flammability UL 94V-0
- Material - Cable Gland Brass
Product Information
- Brand Molex
- MFR # 936000065
- Zoro # G900442808
- Country of Origin Italy
- Category Connector Parts
Dimensions
Thread Size | Pg42 |
Panel Cutout Diameter | 54.50mm |
Cable Diameter | 30.00-38.00mm |
Details
Waterproof / Dustproof Type | IP68 |
Temperature Range - Operating | -40° to +125°C |
Material - Plating | Nickel |
Flammability | UL 94V-0 |
Material - Cable Gland | Brass |
Waterproof / Dustproof | Yes |
Panel Mount | Yes |
Thread Type | (Pg) |
Cable Gland Type | IP68 - 5 Bar |
Series | 93600 |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 (552040407)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- ITT CANNON Connector (MS3102E22-14PW)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- ANDERSON POWER PRODUCTS PowerMod Socket AWG 12 Au.75 (PM16S12S32)
- JANDORF BUSHNG AF1-3/32X13/16NYL (61401)
- EASYLIFE TECH 20 Amp 125V Grnd Repl Connector HD w/Rigid Grip UL Listed, PK 120 (0-2120-CT)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- Molex Connector Parts