Shop All Connector Parts
Molex
Gwconnect Metal Adapter, Male M20X1.5 Thread To Female 1/2 Inch Npt Thread
Mfr # 7000.6942.0
Zoro # G705982585
product price: $29.79
/ea
Sold in multiples of 3 for $89.37
$89.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Adapter Brass
- Thread Type (M) Metric, NPT
- Thread Size 1/2" NPT, M20x1.5
- Material - Plating Nickel
Product Information
- Brand Molex
- MFR # 7000.6942.0
- Zoro # G705982585
- Country of Origin Italy
- Category Connector Parts
Dimensions
Thread Size | 1/2" NPT, M20x1.5 |
Details
Material - Adapter | Brass |
Thread Type | (M) Metric, NPT |
Material - Plating | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- HUBBELL WIRING DEVICE-KELLEMS Coupling Raceway, Hblalu3800/Hblalu4800 (HBLALU01)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36"- Gray (D-2-36-GY)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- JANDORF BUSHNG NY1-1/2X1-1/16BLK (61425)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ANDERSON POWER PRODUCTS MOUNTING HALF 175 (924G1)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au. 7.7 (PM16P2024S30)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- Molex Connector Parts