Shop All Connector Parts
Molex
Assembly Item
Mfr # 747680210
Zoro # G005995605
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermal Solutions Open Top
- Termination Interface: Style Through Hole - Compliant Pin
- Port Configuration 1x3
- EMI Panel / Bezel Mount Elastomer Gasket
- Orientation Horizontal
Product Information
- Brand Molex
- MFR # 747680210
- Zoro # G005995605
- Country of Origin Philippines
- Category Connector Parts
Details
Thermal Solutions | Open Top |
Termination Interface: Style | Through Hole - Compliant Pin |
Port Configuration | 1x3 |
EMI Panel / Bezel Mount | Elastomer Gasket |
Orientation | Horizontal |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- ANDERSON POWER PRODUCTS PP15/45 HSG PINK BULK (1327G22BK)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW (1331)
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- Molex Connector Parts