Shop All Disposable Respirators & Dust Masks
Moldex
Series Particulate Respirators W/Handystrap, 10PK
Mfr # 2700N95
Zoro # G009239163
product price: $49.29
/pk 10, $4.93/ea
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moldex
- MFR # 2700N95
- Zoro # G009239163
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Description
Comfortable On, Comfortable Off. Handystrap Allows Mask To Conveniently Hang Down Around The User'S Neck So It'S Always Ready For Use, And Also Helps Prevent Premature Disposal Of The Mask. During Wear, The Adjustable Cloth Strap Feels Comfortable And Cool. Exclusive Ventex Valve Lets The Hot Air Out Faster, So Workers Breath Easier And Stay Cooler Longer. Contoured Nose Bridge With Soft Foam Nose Cushion Creates A Comfortable Seal. It Comes Without A Metal Noseband To Adjust. The Exclusive Dura-Mesh Shell Protects The Filter Media So It Stays Cleaner-Looking Longer. The Shell Resists Collapsing, Even In Heat And Humidity, So The Respirator Holds Its Shape Longer. The Result Is Fewer Respirators Used And Lower Costs. Softspun Lining Gives Added Comfort And Durability. Niosh Certified To Have A Filter Efficiency 95% Or Greater Against Particulate Aerosols Free Of Oil. This Product Meets Heat And Flame Resistance In Accordance With Ansi/Isea 110-2003 Section 7.11.1. If Used For Welding, Wear Appropriate Eye And Face Protection. 100% Pvc FreeSuggested Applications: Hot, Humid And Dusty Environments Under 10X Pel, I.E. Welding, Soldering And Brazing, Grinding, Sanding, Sweeping, Bagging, Stone Quarrying, Metal Machining, Cement, Underground Mining, Polishing, Buffing, Lime, Poultry And Textiles. No Oils Present. Niosh Approval: Tc-84A-0120,
- 100% PVC-FreeHandyStrap allows mask to hang around neck when not in useAdjustable cloth HandyStrap feels cool and comfortableVentex valve lets the hot air out faster so workers breath easier and stay coolerMolded nose bridge with soft foam nose cushion increases comfort and seals easily without a metal nosebandProven durability and cost savingsExclusive Dura-Mesh shell resists collapsing in heat and humiditySoftspun lining for increased comfort and durabilityNIOSH certified to have a filter efficiency of 95% or greater for non-oil based particulatesCertified under 42CFR84Meets heat and flame resistance for ANSI/ISEA 110-2003 Section 7.11.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- MOLDEX Mask, N95, S, 3-Ply, PK10 (4801)
- MOLDEX Moldex 2700N95 2700 Series N95 Particulate Respirator, HandyStrap & Ventex Valve, M/L, 10/Box (2700N95)
- MOLDEX Disposable Respirator, N100, Small, Dual Non-Adjustable (2731AN100)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2800N95)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- Moldex Masks & Respiratory Protection