Shop All Disposable Respirators & Dust Masks
Moldex
R95 Disposable Respirator w/ Valve, M/L, Gray, PK10
Mfr # 2740R95
Zoro # G4074436
product price: $49.19
/pk 10, $4.92/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Exhalation Valve Yes
- Standards NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
- Individually Packaged No
Product Information
- Brand Moldex
- MFR # 2740R95
- Zoro # G4074436
- UPC # 092311274003
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | No |
Exhalation Valve | Yes |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Individually Packaged | No |
Includes | Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R) |
Nose Clip | No |
Latex Content | Contains Latex |
Item | Disposable Respirator |
Color | Gray |
Product Availability | Temporarily Unavailable |
Mask Headstrap Type | Dual, Non-Adjustable |
Mask Shape | Molded |
Mask Material | Dura-Mesh(R) |
NIOSH Rating | R95 |
ISO Cleanroom Class | Not Rated |
Face Seal Type | Standard |
ASTM Splash Rating | Not Rated |
Eyeshield Material | None |
Eyeshield Color | None |
Nosepiece Type | Molded Nose Bridge |
Includes Eyeshield | No |
Description
Disposable Respirator, Mask Size M, NIOSH Rating R95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- HILLMAN 2" Blk #6 Adhesive (839390)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630D-BK-BK-75)
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- MOLDEX N95 Disposable Respirator, S, White, PK15 (2601N95)
- MOLDEX Particulate Respirator, N95, M/L, PK10 (4800)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2940R95)
- MOLDEX Particulate Mask, N95, S, PK10 (M4621)
- ALTOR SAFETY USA Made NIOSH Surgical Cup N95 PK 20 (62210)
- Moldex Disposable Respirators & Dust Masks