Shop All Respirator Accessories
Moldex
Prefilter Retainer, 2 PK, NIOSH Approved, OSHA Standard 1910.134
Mfr # 7020
Zoro # G3699577
original price:
$8.99
13% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7000-7800 Series Half Mask, 9000 Series Full Face Respirators
- Standards NIOSH Approved, OSHA Standard 1910.134
- Color Gray
- Brand and Series Moldex
- Compatible with Manufacturer Part Number 7001, 7002, 7003, 7801, 7802, 7803, 9001, 9002, 9006
Product Information
- Brand Moldex
- MFR # 7020
- Zoro # G3699577
- UPC # 092311702001
- Country of Origin China
- Category Respirator Accessories
Details
Item | Prefilter Retainer |
For Use With | 7000-7800 Series Half Mask, 9000 Series Full Face Respirators |
Standards | NIOSH Approved, OSHA Standard 1910.134 |
Color | Gray |
Brand and Series | Moldex |
Compatible with Manufacturer Part Number | 7001, 7002, 7003, 7801, 7802, 7803, 9001, 9002, 9006 |
Compatible with Brand | Moldex |
System Type | Negative Pressure Elastomeric System |
Compatible with Series | 7000, 7800, 9000 |
Description
Item Prefilter Retainer, For Use With 7000-7800 Series Half Mask, 9000 Series Full Face Respirators, Compatible with Brand Moldex, Compatible with Series 7000, 7800, 9000, Compatible with Manufacturer Part Number 7001, 7002, 7003, 7801, 7802, 7803, 9001, 9002, 9006, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG557TM)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- CELLUCAP Disposable Hood, Blue, Polypropylene, PK50 (965SGRA)
- MOLDEX Head Harness (0072)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- MOLDEX Nose Cup, M/L (0094)
- MOLDEX Spectacle Kit (0098)
- MOLDEX Quantitative Fit Test Kit (7006)
- MOLDEX Filter Disk Piggyback Adapter, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7920)
- ALLEGRO INDUSTRIES Wash Bucket (4001-03)
- Moldex Respirator Accessories