Shop All Reusable Respirators
Moldex
Preassembled Respirator, Bayonet, S
Mfr # 7101
Zoro # G5254401
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configured For Cartridges
- Standards NIOSH 42 CFR 84
- Typical Application Degreasing, Forging, Foundries, Heat Treating Operations, Paper Making, Rendering, Rubber Manufacturing, Manufacture and Use of Adhesives, Dry Cleaning, Pesticide Manufacture and Application, Treatment of Timber and Wood Products, Manufacture and Use of Inks, Printing, Manufacture of Cosmetic Preparations, Perfumes and Pharmaceuticals, Flour Bleaching, Agriculture, Tobacco Industry, Mining, Trucking, Manufacture of Roofing and Asphalt Products, Petrochemical Plants
- Facepiece Material Thermoplastic Elastomer
- Cartridges Included Yes
Product Information
- Brand Moldex
- MFR # 7101
- Zoro # G5254401
- UPC # 092311710105
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Item | Half Mask Respirator Kit |
Configured For | Cartridges |
Standards | NIOSH 42 CFR 84 |
Typical Application | Degreasing, Forging, Foundries, Heat Treating Operations, Paper Making, Rendering, Rubber Manufacturing, Manufacture and Use of Adhesives, Dry Cleaning, Pesticide Manufacture and Application, Treatment of Timber and Wood Products, Manufacture and Use of Inks, Printing, Manufacture of Cosmetic Preparations, Perfumes and Pharmaceuticals, Flour Bleaching, Agriculture, Tobacco Industry, Mining, Trucking, Manufacture of Roofing and Asphalt Products, Petrochemical Plants |
Facepiece Material | Thermoplastic Elastomer |
Cartridges Included | Yes |
Head Harness Material | Thermoplastic Elastomer |
Series | 7000 |
Color | Blue |
Respirator Connection Type | Bayonet |
Includes | (2) Organic Vapor (OV) Cartridge |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Drop Down |
NIOSH Rating | Organic Vapor (OV) |
Number of Cartridges Included | 2 |
Number of Suspension Points | Adjustable Straps |
Description
Half Mask Respirator Kit, 7000 Series, S, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (E662843)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-530B)
- ZORO SELECT Indoor/Outdoor Convex Mirror, 26 in dia (SCVO-26Z-PB)
- MOLDEX Preassembled Respirator, L, TPE, OV (7103)
- MOLDEX Preassembled Respirator, M, TPE, OV (7102)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- MOLDEX Moldex 7801 7800 Series Premium Silicone Half Mask Respirator, Small (7801)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (8757)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8101)
- 3M 3M 6800DIN Full Facepiece Reusable Respirator - Medium (7000029682)
- Moldex Reusable Respirators