Shop All Disposable Respirators & Dust Masks
Moldex
N99 Disposable Respirator w/ Valve, M/L, Gray, PK2
Mfr # 2310V
Zoro # G7510161
product price: $16.39
/pk 2, $8.20/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Mask Size M
- Exhalation Valve Yes
- Individually Packaged No
Product Information
- Brand Moldex
- MFR # 2310V
- Zoro # G7510161
- UPC # 092311231099
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | No |
Exhalation Valve | Yes |
Individually Packaged | No |
Nose Clip | No |
Color | Gray |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Item | Disposable Respirator |
Latex Content | Contains Latex |
Product Availability | Temporarily Unavailable |
Mask Shape | Molded |
Mask Headstrap Type | Dual, Non-Adjustable |
Eyeshield Color | None |
Eyeshield Material | None |
Nosepiece Type | Molded Nose Bridge |
NIOSH Rating | N95, N99 |
ASTM Splash Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
Mask Material | Dura-Mesh(R) |
Face Seal Type | Standard |
Includes Eyeshield | No |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Green Mask Carrier, For C50 (72601-47)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 7 (XAN9P/8080AP536-07)
- 5S SUPPLIES VinylStripe 5S X's Square Red, 25PK (VSX-SQUARE-RED)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4150)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2740R95)
- MOLDEX N95 Disposable Respirator, Exhalation Valve, 2300 Series, Molded, Dual Headstrap, M/L, Pack of 10 (2300N95)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2800N95)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2201N95)
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- Moldex Disposable Respirators & Dust Masks