Shop All Disposable Respirators & Dust Masks
Moldex
N95 Disposable Healthcare Respirator, M, Blue, PK20
Mfr # 1512
Zoro # G4118676
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant Yes
- Includes Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
- Nose Clip No
- Latex Content Latex Free
Product Information
- Brand Moldex
- MFR # 1512
- Zoro # G4118676
- UPC # 092311151205
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | Yes |
Item | Disposable Respirator |
Includes | Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R) |
Nose Clip | No |
Latex Content | Latex Free |
Exhalation Valve | No |
Individually Packaged | No |
Color | Blue |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Product Availability | Temporarily Unavailable |
Mask Shape | Molded |
Mask Headstrap Type | Dual, Non-Adjustable |
ISO Cleanroom Class | Not Rated |
Eyeshield Material | None |
NIOSH Rating | N95 |
Face Seal Type | Comfort |
Includes Eyeshield | No |
ASTM Splash Rating | Level 3 |
Mask Material | Dura-Mesh(R) |
Nosepiece Type | Molded Nose Bridge |
Eyeshield Color | None |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Polarized Sunglasses (PG-5.99)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Green, 65 FPM (125XBRZG24D)
- SHOWA VF, Coated Gloves, Gr/Grn, 8, 12R280, PR (350M-08-V)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1511)
- MOLDEX N95 Disposable Healthcare Respirator, L, Blue, PK20 (1513)
- MOLDEX N95 Disposable Healthcare Respirator, XS, Blue, PK20 (1510)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2307N95)
- Moldex Masks & Respiratory Protection