Shop All Disposable Respirators & Dust Masks
Moldex
N100 Disposable Respirator w/ Valve, M/L, White, PK5
Mfr # 4700N100
Zoro # G9505307
product price: $56.35
/pk 5, $11.27/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Includes Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
- Latex Content Contains Latex
- Nose Clip No
Product Information
- Brand Moldex
- MFR # 4700N100
- Zoro # G9505307
- UPC # 092311470009
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | None |
Fluid Resistant | No |
Includes | Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R) |
Latex Content | Contains Latex |
Nose Clip | No |
Item | Disposable Respirator |
Exhalation Valve | Yes |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Individually Packaged | No |
Color | White |
Product Availability | Temporarily Unavailable |
Mask Headstrap Type | Dual, Adjustable |
Mask Shape | Molded |
Includes Eyeshield | No |
ASTM Splash Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
Eyeshield Material | None |
Eyeshield Color | None |
Nosepiece Type | Molded Nose Bridge |
Mask Material | Dura-Mesh(R) |
Face Seal Type | Comfort |
NIOSH Rating | N100 |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N100, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Flame-Resistant Button Down Wrk Shrt, 2XL (10030292)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- ANSELL Cut Resistant Sleeve, 14 in., Yellow (70-118)
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- MOLDEX N95 Disposable Healthcare Respirator, M, Blue, PK20 (1512)
- MOLDEX N95 Disposable Healthcare Respirator, S, Blue, PK20 (1517)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2400N95)
- MOLDEX MOLDEX 2310 N99 Particulate Welding Respirator (2310 N99)
- Moldex Masks & Respiratory Protection