Shop All Disposable Respirators & Dust Masks
Moldex
Moldex AirWave N95 Plus Disposable Respirator-Nuisance Organic Vapors
Mfr # 4800
Zoro # G002702145
product price: $100.99
/pk 8, $12.62/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25
- Outside Diameter 0.55
- Height 5
- Width 5
Product Information
- Brand Moldex
- MFR # 4800
- Zoro # G002702145
- UPC # 92311480008
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Length | 9.25 |
Outside Diameter | 0.55 |
Height | 5 |
Width | 5 |
Description
The Moldex AirWave N95 Disposable Respirator is a comfortable alternative to many disposable respirators that seem more bothersome than beneficial. This respirator fEAtures an exclusive wave design that doubles the filter arEA for EAsier brEAthing, cool comfort and grEAter protection. The comfortable soft foam nose cushion and contoured shape custom fit this respirator to your face without compromising filtration. FEAtures a comfortable, metal-free and hangable cloth SmartStrap® with soft foam full flange that adjusts for an excellent fit. NIOSH approval number TC-84A-5636. Box of 8.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval (AUT05)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- TRU-SPEC Parka Jacket, M, Long, Black (2037)
- TILLMAN Stick Welding Gloves, Pigskin Palm, M, PR (495M)
- MOLDEX Moldex 2200 Series N95 Particulate Respirator Mask, Low Profile, 20/Box, 2207N95 (2207N95)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Black, PK10 (M2700N95)
- MOLDEX Disposable Respirator, N100, Medium/Large (2730AN100)
- MOLDEX AirWave N95 Particulate Respirator with SmartStrap® (4600)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- MOLDEX N95 Disposable Respirator, Molded, Dual Headstrap, Molded Nose Bridge, White, M/L, Pack of 20 (2200N95)
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- Moldex Disposable Respirators & Dust Masks