Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator, S
Mfr # 8001
Zoro # G4749963
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Thermoplastic Elastomer
- Cartridges Included No
- Series 8000
- Respirator Connection Type Snap-in Gasket
- Color Brown
Product Information
- Brand Moldex
- MFR # 8001
- Zoro # G4749963
- UPC # 092311800103
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Facepiece Material | Thermoplastic Elastomer |
Item | Half Mask Respirator |
Cartridges Included | No |
Series | 8000 |
Respirator Connection Type | Snap-in Gasket |
Color | Brown |
Typical Application | General Industry |
Standards | NIOSH |
Head Harness Material | Thermoplastic Elastomer |
Disposable/ Reusable | Reusable |
Includes | None |
Configured For | Cartridges, Filters |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
Mask Headstrap Type | Drop Down |
Exhalation Valve | Yes |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, 8000 Series, S, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- KONG USA Trapper, Screw Sleeve, Complete Black (789NNN6ANKK)
- ACCUFORM Inspection Label (LFSD516XVE)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, L (8003)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8103)
- MOLDEX Moldex™ 7000 Series Half Mask, S (7001)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, M (10083782)
- Moldex Masks & Respiratory Protection