Shop All Reusable Respirators
Moldex
Moldex™ 8000 Series Half Mask Respirator Kit, S
Mfr # 8601
Zoro # G4751372
original price:
$59.10
32% off
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Typical Application General Industry
- Facepiece Material Thermoplastic Elastomer
- Head Harness Material Thermoplastic Elastomer
- Respirator Connection Type Snap-In Gasket
- Series 8000
Product Information
- Brand Moldex
- MFR # 8601
- Zoro # G4751372
- UPC # 092311860107
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Typical Application | General Industry |
Item | Half Mask Respirator Kit |
Facepiece Material | Thermoplastic Elastomer |
Head Harness Material | Thermoplastic Elastomer |
Respirator Connection Type | Snap-In Gasket |
Series | 8000 |
Color | Brown |
Includes | (2) Hydrogen Sulfide (HS), Multi-Contaminent (MC) Cartridge |
Standards | NIOSH |
Disposable/ Reusable | Reusable |
Cartridges Included | Yes |
Configured For | Cartridges |
Number of Cartridges Included | 2 |
NIOSH Rating | Hydrogen Sulfide (HS), Multi-Contaminant (MC) |
Mask Headstrap Type | Drop Down |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 8000 Series, S, Includes (2) Hydrogen Sulfide (HS), Multi-Contaminent (MC) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- NMC Danger Out Of Order Tag, Pk25 (RPT25)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8111N)
- MOLDEX Preassembled Respirator, Bayonet, S (7101)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8103)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- Moldex Masks & Respiratory Protection