Shop All Reusable Respirators
Moldex
Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator
Mfr # 7603
Zoro # G302693891
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.2
- Height 3.3
- Outside Diameter 0.688
- Length 7.5
Product Information
- Brand Moldex
- MFR # 7603
- Zoro # G302693891
- UPC # 92311760308
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Width | 6.2 |
Height | 3.3 |
Outside Diameter | 0.688 |
Length | 7.5 |
Description
This half-mask pre-assembled multi-gas/vapor respirator features a Smart cartridge that greatly reduces the chance of cartridge misuse. Streamlined and lightweight, with fewer parts for a wider field of vision. 100% PVC-Free® construction. NIOSH approved for organic vapors, ammonia, methylamine, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen fluoride and formaldehyde. Can be used with N95, R95 or P100 particulate filters against even more contaminant combinations. Available sizes: S (for very petite adults, children), M (fits 80% of population), L (people with large head/facial features). These are guidelines to assist with your sizing decision. There is no easy way to spell out the sizing on these respirators. Size medium will fit a majority of men and women. Once you receive your respirator, make sure it fits properly and passes fit testing requirements before using.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K31 (465K31)
- SAS SAFETY FACE SHIELD STORAGE POUCH (SA5145-20)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- MOLDEX Moldex 7801 7800 Series Premium Silicone Half Mask Respirator, Small (7801)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- MOLDEX Preassembled Respirator, M, TPE, OV (7102)
- MOLDEX Moldex 7003 7000 Series Half Mask Respirator, Large (7003)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- MOLDEX Half Mask Respirator, Medium, Reusable, Snap-in, Facepiece (7942)
- Moldex Reusable Respirators