Shop All Reusable Respirators
Moldex
Moldex™ 7000 Series Half Mask, L
Mfr # 7003
Zoro # G3560033
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Thermoplastic Elastomer
- Includes None
- Typical Application General Industry
- Series 7000
- Color Blue
Product Information
- Brand Moldex
- MFR # 7003
- Zoro # G3560033
- UPC # 092311700304
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Head Harness Material | Thermoplastic Elastomer |
Includes | None |
Typical Application | General Industry |
Series | 7000 |
Color | Blue |
Configured For | Cartridges, Filters |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Item | Half Mask Respirator |
Standards | NIOSH |
Facepiece Material | Thermoplastic Elastomer |
Cartridges Included | No |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
Mask Headstrap Type | Drop Down |
Exhalation Valve | Yes |
For Use With | Moldex Approved Chemical Cartridges And Particulate Filters |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator, 7000 Series, L, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25 (2YB33)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- ANSELL AlphaTec Bib Apron, Hycar, 17 mil, 45 in L, Yellow, Universal Size (56-510)
- MOLDEX Moldex™ 7000 Series Half Mask, S (7001)
- MOLDEX Moldex™ 7000 Series Half Mask, M (7002)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8602)
- MOLDEX Moldex 7001 7000 Series Half Mask Respirator, Small (7001)
- MOLDEX Moldex 8000 Series Half-Mask Organic Vapor Respirator Kit (8111)
- DENTEC Comfort-Air 400 Elastomeric Rubber Half Mask Respirator (400-SM-00)
- Moldex Masks & Respiratory Protection