Shop All Reusable Respirators
Moldex
Half Mask Respirator, Silicone, L
Mfr # 7803
Zoro # G7370268
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configured For Cartridges, Filters
- Respirator Connection Type Bayonet
- Color Gray
- Disposable/ Reusable Reusable
- Typical Application General Industry
Product Information
- Brand Moldex
- MFR # 7803
- Zoro # G7370268
- UPC # 092311780306
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Configured For | Cartridges, Filters |
Respirator Connection Type | Bayonet |
Color | Gray |
Disposable/ Reusable | Reusable |
Typical Application | General Industry |
Standards | NIOSH |
Head Harness Material | Silicone |
Item | Half Mask Respirator |
Cartridges Included | No |
Series | 7800 |
Facepiece Material | Silicone |
Includes | None |
NIOSH Rating | Not Rated |
Number of Cartridges Included | 0 |
Mask Headstrap Type | Drop Down |
Number of Suspension Points | Single Strap with Cradle |
Description
Half Mask Respirator, 7800 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- MOLDEX Half Mask Respirator, Silicone, M (7802)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- MOLDEX Preassembled Respirator, L, TPE, OV (7103)
- MOLDEX Preassembled Respirator, Bayonet, S (7101)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7602)
- SCOTCH 3M P95 Paint Project Full Face Respirator Black M 1 pk (68P71P1-DC)
- Moldex Masks & Respiratory Protection