Shop All Cartridges And Filters
Moldex
Filter, Snap On/Off, P100, Magenta, 10 PK, NIOSH
Mfr # 8990
Zoro # G3921827
original price:
$155.57
27% off
new price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Moldex 8000 Series
- Color Code Magenta
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Snap-In Gasket
- NIOSH Rating P100
Product Information
- Brand Moldex
- MFR # 8990
- Zoro # G3921827
- UPC # 092311899008
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | Moldex 8000 Series |
Color Code | Magenta |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Snap-In Gasket |
NIOSH Rating | P100 |
Typical Application | For Contaminants Falling Under An Osha Substance Specific Standard Requiring A High Efficiency Particulate Air (Hepa) Filter. These Substances Include Asbestos, Lead, Inorganic Arsenic and Cadmium. Also For Use In Environments Where Oil-Based Particulates Are Present. |
Standards | NIOSH |
Series | 8000 |
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Moldex 8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Snap-In Gasket, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ridgeline Full Brim 4 Point Ratchet Hard Hat (HP54130)
- SUPER ANCHOR SAFETY 4ft Wire Rope Lanyard 3/8" 7x19 Galvanized Wire Rope w/ Snaphook on Each End (1334-4)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1110-RD_10X7 (U7-1110-RD_10X7)
- STRANCO Die-Cut Refl. Letter Label, K, 3In H, PK5 (DWR-3-K-5)
- MOLDEX Moldex Organic Vapor/ Acid Gas Cartridges (Pair) (7300)
- MOLDEX Filter, Threaded, P100, Magenta, 10 PK, NIOSH (8940)
- MOLDEX Moldex 8990 P100/HEPA Cartridges, 1 Pair (8990)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- MOLDEX Moldex 8602 8000 Series Multi-Gas/Vapor Smart® Cartridge Assembled Respirator, Medium, 1/Pack (8602)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, AG, Magenta, 2 PK, NIOSH (7950)
- MSA SAFETY Filter, Bayonet, P95, White, 2 PK, NIOSH (818354)
- Moldex Masks & Respiratory Protection