Shop All Respirator Accessories
Moldex
Filter Holder and Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134
Mfr # 8900
Zoro # G4158935
product price: $5.59
/pk 2, $2.80/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8000 Series Respirators
- Standards NIOSH Approved, OSHA Standard 1910.134
- Series 8000
- Color Gray
- System Type Negative Pressure Elastomeric System
Product Information
- Brand Moldex
- MFR # 8900
- Zoro # G4158935
- UPC # 092311890005
- Country of Origin China
- Category Respirator Accessories
Details
Item | Filter Holder and Retainer Cap |
For Use With | 8000 Series Respirators |
Standards | NIOSH Approved, OSHA Standard 1910.134 |
Series | 8000 |
Color | Gray |
System Type | Negative Pressure Elastomeric System |
Compatible with Brand | Moldex |
Compatible with Series | 8000 |
Compatible with Manufacturer Part Number | 8001, 8002, 8005 |
Features | Fiberglass Free |
Brand and Series | Moldex 8000 |
Description
Item Filter Holder and Retainer Cap, For Use With 8000 Series Respirators, Compatible with Brand Moldex, Compatible with Series 8000, Compatible with Manufacturer Part Number 8001, 8002, 8005, 8000, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Lab Coats Required, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-13911)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- MOLDEX Prefilter Retainer, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7020)
- MOLDEX Nose Cup, M/L (0094)
- MOLDEX Cartridge Retainer Gasket, 20 PK, NIOSH Approved, OSHA Standard 1910.134 (0074)
- MOLDEX Qualitative Fit Test Kit, (0102)
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- ALLEGRO INDUSTRIES Underground Blower (9509-50)
- Moldex Masks & Respiratory Protection