Shop All Ear Plug Dispensers & Refills
Moldex
Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 500 Pairs, Orange
Mfr # 6847
Zoro # G3889286
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Orange
- Series Mellows
- Noise Reduction Rating 30 dB
- Earplug Shape Bell
Product Information
- Brand Moldex
- MFR # 6847
- Zoro # G3889286
- UPC # 092311684703
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Details
Item | Ear Plugs with Dispenser |
Cord Options | Uncorded |
Earplug Color | Orange |
Series | Mellows |
Noise Reduction Rating | 30 dB |
Earplug Shape | Bell |
Earplug Material | Foam |
Earplug Pair Pack Type | Loose |
Pairs Per Package | 500 |
Includes | Mounting Bracket; Hardware |
Color | High Visibility Orange |
Standards | ANSI S3.19-1974; CSA Class AL |
Metal Detectable | No |
Green Environmental Attribute | Does Not Contain PVC |
Capacity - Pairs of Earplugs | 500 Pairs |
For Use With | Ear Plugs |
Insertion Method | Roll-Down |
Earplug Packaging | Bulk Box |
Reusability | Disposable |
Description
Ear Plugs with Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 30 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Color Orange, Cord Options Uncorded, Earplug Size M, Capacity - Pairs of Earplugs 500 Pairs, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose, Standards ANSI S3.19-1974, For Use With Ear Plugs, Includes Hardware, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- HILLMAN 4 in. Black Plastic Nail-On Number 1 1 pc, 10PK (839752)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 10, 1 PR (11-421)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 250 Pairs, Orange (6846)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Assorted (6704)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6875)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6647)
- Moldex Ear Plug Dispensers & Refills