Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Moldex
Disposable Respirator w/ Valve, M/L, Light Gray, PK2 (Discontinued)
Mfr # 2800V
Zoro # G7781140
This Product is Discontinued
Key Features
- Nuisance Odor Removal Organic Vapor
- Fluid Resistant No
- Standards NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
- Mask Size M
- Nose Clip No
Product Information
- Brand Moldex
- MFR # 2800V
- Zoro # G7781140
- UPC # 092311280097
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Details
Nuisance Odor Removal | Organic Vapor |
Fluid Resistant | No |
Standards | NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance |
Nose Clip | No |
Exhalation Valve | Yes |
Individually Packaged | No |
Color | Gray |
Latex Content | Contains Latex |
Item | Disposable Respirator |
Mask Shape | Molded |
Mask Headstrap Type | Dual, Non-Adjustable |
ASTM Splash Rating | Not Rated |
Eyeshield Material | None |
Includes Eyeshield | No |
Face Seal Type | Comfort |
Mask Material | Dura-Mesh(R) |
Nosepiece Type | Molded Nose Bridge |
NIOSH Rating | N95, Nuisance Organic Vapor, Nuisance Ozone |
ISO Cleanroom Class | Not Rated |
Eyeshield Color | None |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.