Shop All Cartridges And Filters
Moldex
Cartridge, Bayonet, FM, Olive, 2 PK, NIOSH
Mfr # 7500
Zoro # G3626287
original price:
$23.65
20% off
new price: $18.89
/pk 2, $9.45/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Moldex 7000/7800/9000 Series Respirators
- Color Code Olive
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
- NIOSH Rating Formaldehyde (FM)
Product Information
- Brand Moldex
- MFR # 7500
- Zoro # G3626287
- UPC # 092311750002
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Cartridge |
For Use With | Moldex 7000/7800/9000 Series Respirators |
Color Code | Olive |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | Formaldehyde (FM) |
Typical Application | Synthesis Of Formaldehyde Resins, Chelating Agents and Dyes, Textile Manufacturing, Tanning Operations, Manufacture Of Particle Board, Plywood, Sandpaper, Grinding Wheels, Embalming. |
Standards | NIOSH |
Series | 7000 |
Description
Cartridge, NIOSH Rating Formaldehyde (FM), Olive, Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Black (V410-B06)
- MAGID TREX Arctic Series Waterproof Thermal Impact GloveCut Level A5, XL (TRX540W-XL)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- MOLDEX Organic Vapor Cartridge for Reusable Respirators, 2PK (7100)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7990)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- MOLDEX Cartridge, Bayonet, OV, AM, CL, CD, FM, HC, HF, MA, SD, HS, Olive, 2 PK, NIOSH (7600)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, P100, Magenta, 2 PK, NIOSH (7140)
- MOLDEX Moldex Ammonia Cartridges, 1 Pair (8400)
- 3M 3M„¢ Organic Vapor/Acid Gas Cartridge 6003/07047(AAD), 2/PK (7000051849)
- Moldex Cartridges And Filters