Shop All Ear Plugs
Moldex
3M 6000 Series Full-Face And Half-Mask Respirators
Mfr # 6900
Zoro # G002696253
product price: $56.19
/pk 100, $0.56/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Color Lime Green
- Width 6
- Height 5
- Outside Diameter 1.15
- Length 10
Product Information
Dimensions
Width | 6 |
Height | 5 |
Outside Diameter | 1.15 |
Length | 10 |
Details
Earplug Color | Lime Green |
Description
These disposable Moldex Pura-Fit earplugs have a 33bD NRR, which is superior to most "muff" style hearing protection. Plugs are easy-to-see bright green. Corded style.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair (727-07)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8926B)
- ZING Sign, STOP, 24X24", EGP, Aluminum (2232)
- NMC Caution Stand Clear Of Door Sign, C399PB (C399PB)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- MOLDEX Moldex 6645 SparkPlugs® PlugStation® Earplug Dispensers, 500 Pairs/Dispenser (6645)
- MOLDEX Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box (6506)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- MOLDEX Moldex 6405 Rockets® Reusable Earplugs, Corded, 50 Pairs/Box (6405****)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- 3M Cylinder Shape, 29 dB, Yellow (310-1001)
- Moldex Hearing Protection