Shop All Bin & Box Accessories
Molded Fiberglass
Red Fiberglass Lid
Mfr # 7806185280
Zoro # G3208922
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Fiberglass
- Overall Length 25 1/4 in
- Overall Width 18 in
- For Use With Mfr. No. 7806085280, 7808085280
Product Information
- Brand Molded Fiberglass
- MFR # 7806185280
- Zoro # G3208922
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 25 1/4 in |
Overall Width | 18 in |
Details
Color | Red |
Material | Fiberglass |
Item | Lid |
For Use With | Mfr. No. 7806085280, 7808085280 |
Type | Stack Container Lid |
Used With Bin or Container Style | Stacking Container |
Series | 780 |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280 |
Description
Lid, Color Red, Compatible Grainger Part Number 1NTK8, 1NTK9, 1NTL3, 1NTL4, 1NTL5, 1NTL6, 36M173, Compatible Manufacturer Model Number 7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 25 1/4 in, Overall Width 18 in, Shape Rectangular, Standards UL 94 HB Flammability Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7805185268)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- Molded Fiberglass Bin & Box Accessories