Shop All Bin & Box Accessories
Molded Fiberglass
Blue Fiberglass Lid
Mfr # 7805185268
Zoro # G3112392
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fiberglass
- Overall Width 24 1/4 in
- For Use With 4THO5 Container
- Used With Bin or Container Style Stacking Container
Product Information
- Brand Molded Fiberglass
- MFR # 7805185268
- Zoro # G3112392
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 14 3/4 in |
Overall Width | 24 1/4 in |
Details
Color | Blue |
Material | Fiberglass |
Item | Lid |
For Use With | 4THO5 Container |
Used With Bin or Container Style | Stacking Container |
Type | Nesting Container Lid |
Series | 780 |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | 7805085118, 7805085126, 7805085172, 78050851790, 7805085268, 7805085269, 7805085280 |
Description
Lid, Color Blue, Compatible Grainger Part Number 2TU21, 2TU22, 4TH05, Compatible Manufacturer Model Number 7805085118, 7805085126, 7805085172, 78050851790, 7805085268, 7805085269, 7805085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 14 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Series 780
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-05)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Blue/Taupe (HPL1282-1A-TB)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X54", Black Epoxy (WR54-1248BK)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7802185268)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7806185268)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9201185136)
- MOLDED FIBERGLASS Red Fiberglass Lid (7806185280)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- Molded Fiberglass Bin & Box Accessories