Shop All Storage Totes & Containers
Molded Fiber Glass Tray Co
Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H
Mfr # 780208-5126
Zoro # G108620824
product price: $30.99
/ea
Sold in multiples of 10 for $309.90
$309.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fiberglass
- Overall Length 17-7/8 in
- Overall Height 5 in
Product Information
- Brand Molded Fiber Glass Tray Co
- MFR # 780208-5126
- Zoro # G108620824
- UPC # 707022344999
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 17-7/8 in |
Overall Height | 5 in |
Details
Color | Yellow |
Material | Fiberglass |
Item | Storage Tote |
Description
These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Nest when empty, stack when filled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Adjustable Countertop Black Costumer w/Hangers (MAUC2/MAB)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Clear, 5 3/8 in L (QUS210CL)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Gray, Fiberglass, 17-7/8 in L, 5 in H (7802085172)
- MOLDED FIBER GLASS TRAY CO Storage Tote, White, Fiberglass, 17-7/8 in L, 5 in H (780208-5269)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Green, Fiberglass, 17-7/8 in L, 5 in H (780208-5170)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Red, Fiberglass, 17-7/8 in L, 5 in H (780208-5280)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 Dk Blue)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12WT)
- Molded Fiber Glass Tray Co Storage Totes & Containers