Shop All Storage Totes & Containers
Molded Fiber Glass Tray Co
Storage Tote, Gray, Fiberglass, 17-7/8 in L, 5 in H
Mfr # 7802085172
Zoro # G808610330
Sold in multiples of 10 for $349.50
$349.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Fiberglass
- Overall Length 17-7/8 in
- Overall Height 5 in
Product Information
- Brand Molded Fiber Glass Tray Co
- MFR # 7802085172
- Zoro # G808610330
- UPC # 707022345132
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 17-7/8 in |
Overall Height | 5 in |
Details
Color | Gray |
Material | Fiberglass |
Item | Storage Tote |
Description
These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Nest when empty, stack when filled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Set of 6 Cube Storage Bins, Beige (806935AWW)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-121872-ASD)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Green, Fiberglass, 17-7/8 in L, 5 in H (780208-5170)
- MOLDED FIBER GLASS TRAY CO Storage Tote, White, Fiberglass, 17-7/8 in L, 5 in H (780208-5269)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Red, Fiberglass, 17-7/8 in L, 5 in H (780208-5280)
- VASER DESIGNS Trademark Commerce 5 Foot Overdoor Storage Basket Rack 6 Shelves Hold (VA16683)
- LEWISBINS Divider Box, Black, Polypropylene, 10 3/4 in L, 8 3/8 in W, 2 1/2 in H, 0.07 cu ft Volume Capacity (DC1025 XL)
- Molded Fiber Glass Tray Co Storage Totes & Containers