Mold Armor

Liquid Mold and Mildew Remover, Hose End Connection Bottle


product price: $14.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cleaner Form Liquid
  • Fragrance Unscented
  • Container Type Hose End Connection Bottle
  • pH Level 12.5
  • Minimum Effective Temperature 33 Degrees F
See all product information

Product Information

Dimensions

Container Size 1 gal

Details

Item Mold and Mildew Remover
Cleaner Form Liquid
Fragrance Unscented
Container Type Hose End Connection Bottle
pH Level 12.5
Minimum Effective Temperature 33 Degrees F
EPA Registration Number 10324-85-4091
Standards EPA Registered
Surfaces for Use On Hard Nonporous Surfaces
EPA Registered Yes
Rinse Required Yes
Net Weight 64 oz
Recommended Dilution Ready to Use
Contains Alkyl Dimethyl Benzyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Inert Ingredients, Octyl Decyl Ammonium Chloride
Minimum RTU Yield per Container 64 oz
Low Foaming No
Biodegradable No
Maximum Coverage Area 4,500 sq ft
Maximum RTU Yield per Container 64 oz
Maximum Effective Temperature 99.9 Degrees F
Product Label Mold and Mildew Remover
Primary Chemical Bleach
Nonflammable Yes
Plastic Safe No
Minimum Coverage Area 100 sq ft
pH Value Alkaline
NSF Rating Not Rated

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 1 gal, Container Type Hose End Connection Bottle, Contains Alkyl Dimethyl Benzyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Inert Ingredients, Octyl Decyl Ammonium Chloride, EPA Registered Yes, EPA Registration Number 10324-85-4091, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MA, MD, ME, MI, NJ, NY, OH, PA, RI, UT, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.