Shop All Brake & Wheel Tools
Mohawk
Passenger Wheel Weight Tool
Mfr # 50130
Zoro # G4869697
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length Apply And Remove Wheel Weights
- Used For Cars
- Color Black, Red
- Overall Length 7 in
Product Information
- Brand Mohawk
- MFR # 50130
- Zoro # G4869697
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | Apply And Remove Wheel Weights |
Overall Length | 7 in |
Overall Height | 3 in |
Overall Width | 1 in |
Details
Material | Metal |
Item | Passenger Wheel Weight Tool |
Used For | Cars |
Color | Black, Red |
Product Type | Passenger Wheel Weight Tool |
Description
Passenger Wheel Weight Tool, Product Type Passenger Wheel Weight Tool, Material Metal, Overall Length 7 in, Overall Width 1 in, Overall Height 3 in, Overall Diameter Not Applicable, Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- PYRAMID 10'' 300 Watt High Power Paper Cone 8 Ohm Subwoofer (WH10)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- GROTE Battery Cable, Red, 6 Ga, 50 ft. Spool (82-6725)
- MOHAWK Tire Spreader, M-1 Speed (MS-1)
- MOHAWK Rim Gauge, Color-Coded (RGP1)
- SUR&R Brake Service Kit, Manual Type, 6 pcs. (BTB5K)
- POWERBUILT Disk Brake Cylinderhone, 3 Arm1-1/4-3-1/2 (648631)
- MOTIVE PRODUCTS 1160 Brembo Combo Motorcycle Adapter Kit (1160-MTV)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.25 Oz., PK25 (T125Z)
- KEN-TOOL T33R Hammer-Wood Handle (35317)
- Mohawk Brake & Wheel Tools