Shop All Copy & Printer Paper
Mohawk
CopierPaper, BrightWhite, 500, PK500, Color: White
Mfr # 12203
Zoro # G4131246
product price: $19.69
/pk 500, $0.04/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Brightness 98
- Paper Weight 28 lb.
- Paper Size Name Letter
Product Information
- Brand Mohawk
- MFR # 12203
- Zoro # G4131246
- UPC # 843855000357
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Copy Paper, Cover Stock |
Color | White |
Brightness | 98 |
Paper Weight | 28 lb. |
Finish | Super Smooth |
Features | Archival-safe, Acid-free, Chlorine-free |
Green Environmental Attribute | Green-e, ECF |
Paper Basis Weight (lb) | 28 lb Bond |
Paper/Media Color(s) | Bright White |
Brightness Rating (US) | 98 |
Weight | 7 lbs |
Paper Finish | Smooth |
Machine Compatibility | Color Copiers; Color Laser Printers; Digital Imaging Equipment |
Description
Color Copy Paper, Cover Stock, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Purple Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR169)
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- SMEAD Yearly End Tab File Folder Labels, 23, 0.5 x 1, Purple, PK250, 250PK (67923)
- SPARCO Strap, Currency, $100, Blue Pk (SPRBS100WK)
- MOHAWK CopierPaper, BrightWhite, 250, PK250, Color: White (12214)
- MOHAWK CopierPaper, White, 500, PK500 (54301)
- MOHAWK Paper, Rcycl, 28#, 94Brt, 11X17 Pk (MOW54302)
- CLASSIC Paper, Linen 24#Iy Pk (NEE05221)
- NATIONAL CHECKING 3 Part Carbonless White 14 Line Delivery Form 50 Checks, PK50 (110SW)
- XEROX Paper, , 20#, Ltr, Yw Pk (XER3R11053)
- PACON Cardstock, Prchmnt, Ast, 100Sh Pk (PAC101235)
- Mohawk Copy & Printer Paper