Shop All Squeegee Parts
Moerman
Squeeze Deluxe Window Cleaning Detergent
Mfr # 24611
Zoro # G107391916
original price:
$13.95
6% off
new price: $13.03
/ea
$13.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 2.5 in
- Length 9 in
Product Information
- Brand Moerman
- MFR # 24611
- Zoro # G107391916
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2.5 in |
Length | 9 in |
Details
Item | Detergent |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Sock, 12 gal, 3 in x 10 ft, Chemical, Hazmat, Pink, Polypropylene (PIG301)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz, PK6 (74901)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- MOERMAN Liquidator Squeegee Rubber 10 pack 10 Inch, 10PK (21981)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- MOERMAN Snapper Squeegee Handle (24222)
- MOERMAN Liquidator NXTR Rubber 18 Inch, 10PK (25874)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- ETTORE Single Leather Squeegee Holster (2042)
- Moerman Squeegee Parts